Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superjock 68440 Exhaust Header, Chassis Exit - 1984-1991 Chevrolet Corvette SU362779

68440 Exhaust Header, Chassis Exit - 1984-1991 Chevrolet Corvette (Discontinued)

  • Mfr # SU362779
  • Zoro # G415879014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU362779
Zoro #
G415879014
UPC #
661541762811
Country of Origin
China

Description

Features -Standard duty uncoated -18 gauge mandrel bend -Factory black paint applied to uncoated headers is not high temperature and is for pre-installation protection Specification -Style - Full length -Exit location - Chassis exit -Flange type - Standard -Flange thickness - 0.25 in. -Collector diameter - 3 in. -Color - Silver -Material - Steel -Primary tube diameter - 1 5/8 in. Application -1984-1991 chevrolet corvette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.