Zoro Homepage

85810 Universal Joint Retainer Girdle 1.06 In.

  • Mfr # SU366882

  • Zoro # G816054485


product price: $78.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU366882
Zoro #
G816054485
UPC #
661541779468
Country of Origin
China

Description

Features -Unique Design Provides More Bearing Surface For The Universal Joint Bearing Cap For Increased Strength -Manufactured From 7075-T6 Aluminum With Anodized Finish -Comes Complete With Fasteners -Compatibility - 1965-1982 GM 12-Bolt With Straps -Bearing Cap Outside Diameter - 1-1/16 in. -Bolt To Bolt Length - 1.595 in. -Finish - Anodized -Color - Red -Material - Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.