Zoro Homepage

85830 Universal Joint Retainer Girdle 1.18 In.

  • Mfr # SU366883

  • Zoro # G516054426


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU366883
Zoro #
G516054426
UPC #
661541779475
Country of Origin
China

Description

Features -Unique Design Provides More Bearing Surface For The Universal Joint Bearing Cap For Increased Strength -Manufactured From 7075-T6 Aluminum With Anodized Finish -Comes Complete With Fasteners -Compatibility - 1350 Series Race Yokes Including Mark Williams Ford 8.8 -Bearing Cap Outside Diameter - 1-3/16 in. -Bolt To Bolt Length - 1.668 in. -Finish - Anodized -Color - Black -Material - Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.