6Gb/s 8 Ports SAS Internal RAID Adapter (Discontinued)
- Mfr # AOC-USAS2-L8I
- Zoro # G6732197
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AOC-USAS2-L8I
Zoro #
G6732197
UPC #
672042055333
Country of Origin
Switzerland
Dimensions
Height
4.4 in
Width
6.6 in
Details
Item
SAS Controller
Interface
PCI Express
Green Environmental Attribute
Environmentally Friendly
RAID Supported
Yes
Number of SAS Ports (Internal)
8
Number of SAS Ports
8
Platform Supported
PC
RAID Levels
1, 0, 1E, 10
Description
AOC-USAS2-L8I 6Gb/s 8 Ports SAS Internal RAID Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.