This item is Discontinued.

Supermicro 700W 1U Rackmount Server Chassis (Black), CSE-815TQ-R700UB CSE-815TQ-R700UB

700W 1U Rackmount Server Chassis (Black), CSE-815TQ-R700UB (Discontinued)

  • Mfr # CSE-815TQ-R700UB
  • Zoro # G6710664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-815TQ-R700UB
Zoro #
G6710664
UPC #
672042067329
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
25.6 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Includes
(1) Cooling Air Shroud, (1) SAS/SATA Backplane, (1) 8-pin to 8-pin Ribbon Cable for SGPIO, (1) SATA Cable Set, (1) 20-Pin to 20-Pin Round Control Cable, (4) Black 3.5" Hot-swap Drive Trays, (2) Dummy Fan, (1) Fan Holder, (1) 1U Slide Rails, (1) DVD or CD Dummy Cover, (1) FDD or USB Tray Dummy Cover, (1) 20-pin Redundant Power Distributor, (1) UIO Rear Window for Redundant Power Supply
Mounting
Rack
Input Voltage
220V AC, 110V AC
Number of External 3.5" Bays
4
Number of Power Supplies Installed
2
Motherboard Supported
EATX
Number of Power Supplies Supported
2
Number of Total Expansion Bays
5
Number of External 5.25" Bays
1
Power
700 W
Number of Fans Installed
4
Number of Expansion Slots
3
Compatible Rack Unit
1U
Power Supply Wattage
700 W

Description

CSE-815TQ-R700UB 700W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.