This item is Discontinued.

Supermicro A1SRM-LN7F-2358-O Intel Atom C2358/DDR3/SATA3/V&7GbE/MicroATX MBD-A1SRM-LN7F-2358-O

A1SRM-LN7F-2358-O Intel Atom C2358/DDR3/SATA3/V&7GbE/MicroATX (Discontinued)

  • Mfr # MBD-A1SRM-LN7F-2358-O
  • Zoro # G6259198
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBD-A1SRM-LN7F-2358-O
Zoro #
G6259198
UPC #
672042165377
Country of Origin
Unknown

Dimensions

Width
9.6 in
Depth
8 in

Details

Item
Server Motherboard
Features
Environmentally Friendly
Memory Technology
DDR3 SDRAM
Memory Form Factor
UDIMM, DIMM
Integrated Processor Type
Atom
Compatibility
Supermicro 1U Chassis: SC813MTQ-350CB, SC512L-200B, SC512L-260-LCD-Archived, SC510T-203B, SC510-203B
Number of Memory Slots
2
Gigabit Ethernet
Yes
Memory Standard
DDR3-1333/PC3-10600
Number of Onboard USB Ports
3
Number of Network (RJ-45) Ports
7
VGA
Yes
Controller Type
Serial ATA/600
Number of PCI Express Slots
1
Memory Speed Supported
1333 MHz
Number of SATA Interfaces
4
Onboard Video
On-board Video Chipset
Integrated Processor Speed
1.70 GHz
Number of USB Ports
4
Number of USB 2.0 Ports
4
Processor Socket
Socket BGA-1283
Number of Expansion Slots
1
Integrated Processor Core
Dual-core (2 Core)
Max. Memory Supported
16 GB
Number of PCI Express x8 Slots
1
Number of Onboard USB 2.0 Ports
3
Chipset Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Manufacturer
ASPEED
Integrated Processor Manufacturer
Intel
Integrated Processor Model
C2358
Graphics Controller Model
AST2400

Description

A1SRM-LN7F-2358-O Intel Atom C2358/ DDR3/ SATA3/ V&7GbE/ MicroATX Motherboard & CPU Combo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.