This item is Discontinued.

Supermicro LGA1151/Intel C236/DDR4/SATA3&USB3.0/M.2/V&2GbE/Proprietary Server MBD-X11SSW-F-O

LGA1151/Intel C236/DDR4/SATA3&USB3.0/M.2/V&2GbE/Proprietary Server (Discontinued)

  • Mfr # MBD-X11SSW-F-O
  • Zoro # G6264152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SSW-F-O
Zoro #
G6264152
UPC #
672042200993
Country of Origin
Unknown

Dimensions

Depth
8 in
Width
13 in

Details

Item
Server Motherboard
Onboard Video
On-board Video Chipset
Number of Memory Slots
4
Controller Type
Serial ATA/600
Compatibility
Supermicro SuperChassis 1U Chassis: SC815TQC-R504WB, SC815TQ-R500WB, SC815TQC-605WB, SC116AC2-R706WB, SC113TQ-600WB, SC514-R400W, SC514-505 2U Chassis: SC825TQ-600WB, SC825TQ-R500WB, SC825TQ-R740WB, SC213AC-R920WB Supermicro SuperServers SYS-5019S-W
Number of Onboard USB 3.0 Ports
3
Chipset Manufacturer
Intel
RAID Supported
Yes
Graphics Controller Manufacturer
ASPEED
Number of USB 3.0 Ports
2
Memory Form Factor
DIMM, UDIMM
Memory Speed Supported
2133 MHz, 1600 MHz, 1866 MHz
Graphics Controller Model
AST2400
Number of PCI Express x16 Slots
2
Processor Socket
Socket H4 LGA-1151
Max. Memory Supported
64 GB
Gigabit Ethernet
Yes
Chipset Model
C236
Processor Supported
Core i3, Pentium, Xeon, Celeron
RAID Levels
1, 5, 0, 10
Memory Technology
DDR4 SDRAM
Number of USB Ports
4
Number of PCI Express Slots
2
Number of Onboard USB Ports
7
VGA
Yes
Number of SATA Interfaces
6
Total Processor Supported
1
Number of Expansion Slots
2

Description

MBD-X11SSW-F-O LGA1151/ Intel C236/ DDR4/ SATA3&USB3.0/ M.2/ V&2GbE/ Proprietary Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.