Shop SUPERMICRO

Low Profile, Dual NVMe M.2 SSD PCI-E Add-on Card

  • Mfr # AOC-SLG3-2M2-O
  • Zoro # G104030580

product price: 
$
82.39
/ea

Key Features

Features
Environmentally Friendly
Height
2.7 in
Length
5.2 in
Compatibility
Green Environmental Attribute
Environmentally Friendly
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AOC-SLG3-2M2-O
Zoro #
G104030580
UPC #
672042229666
Country of Origin
China
Features
Environmentally Friendly
Compatibility
Item
M.2 to PCI Express Adapter
Green Environmental Attribute
Environmentally Friendly

Dimensions

Height
2.7 in
Length
5.2 in

Description

The Supermicro NMVe AOC-SLG3-2M2 features two internal sockets for M.2 NVMe SSDs allowing any system to yield high-performance and low power storage expandability. Once populated with one or two NVMe M.2 SSDs, this robust add-on card will address the growing demand for increased storage performance and scalability for a diverse range of solutions; from entry level SMB systems to enterprise class server platforms. Ideal for embedded / IPC solutions and desk top / gaming station solutions, NVMe SSDs outperform current SAS/SATA SSDs several times over.

Features
  • Supports up to 2 NVMe M.2 SSDs
  • Pure HBA
  • Ambient operating temperature from 10°C - 55°C
  • OS Support: Windows, Linux
  • M.2 Key: M-key
  • Each socket supports PCIe 3.0 x4
Specifications
  • Host interface: NVMe
  • PCIe Version: 3
  • Operating Temperature (T-T): 10 - 55 °C
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.