This item is Discontinued.

Supermicro Supermicro 19" - 26.4" Outer Rail MCP-290-00056-0N

Supermicro 19" - 26.4" Outer Rail (Discontinued)

  • Mfr # MCP-290-00056-0N
  • Zoro # G6727333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCP-290-00056-0N
Zoro #
G6727333
UPC #
672042035205
Country of Origin
Switzerland

Dimensions

Length
27 in
Rack Height
1U

Details

Item
Mounting Rail
Includes
1U Rail Kit, (2) MCP-290-00104-0N Outer Rail
Compatible With
Supermicro Chassis: SC512F, 515, 813, 813M, 814, 815, 816, 818, 819, 808, 809, 113, 113M, CSE-512F, 813-816

Description

MCP-290-00056-ON 1U Short Outer Rail Set-Quick for 1U 17.2" W Chassis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.