Supermicro CBL-0341L USB Cable - 2.30 ft USB Data Transfer Cable - First End: USB (Discontinued)
- Mfr # CBL-0341L
- Zoro # G5998222
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBL-0341L
Zoro #
G5998222
UPC #
672042053568
Country of Origin
Switzerland
Dimensions
Cable Length
2.30 ft
Details
Conductor Material
Copper
Item
Data Transfer Cable
Cable Type
USB
Compatibility
Supermicro SuperServer 5016I-NTF 1U Rackmount Server
Connector on First End Details
USB
Description
CBL-0341L USB 2.0,INT,LCD,DVD,1X4/P2.54 to 2X5/P2.54,70CM,28/24AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.