Supermicro Heatsink - Compatible Intel Socket: R LGA-2011 - Aluminum, Copper - Processor (Discontinued)
- Mfr # SNK-P0057PS
- Zoro # G6719168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNK-P0057PS
Zoro #
G6719168
UPC #
672042158768
Country of Origin
Unknown
Dimensions
Heatsink Width
3.15 in
Heatsink Height
1.02 in
Heatsink Depth
4.09 in
Details
Item
Heatsink
Compatible With
Intel Xeon Processor Series: E5-2600, E-5-2600 V2, E-5-2600 V3, E5-4600 Supermicro Systems: X9, X10; Intel Socket: R LGA-2011
Application
Processor
Material
Aluminum, Copper
Heatsink Material
Copper
Compatibility
Intel Socket: R LGA-2011
Description
SNK-P0057PS 1U High Performance Passive CPU Heat Sink for X9, X10 UP/DP/MP Systems Equipped w/ a Narrow ILM MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.