This item is Discontinued.

Supermicro Supermicro Hot-Swap Middle Fan - 80mm - 5000rpm FAN-0074L4

Supermicro Hot-Swap Middle Fan - 80mm - 5000rpm (Discontinued)

  • Mfr # FAN-0074L4
  • Zoro # G6725836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAN-0074L4
Zoro #
G6725836
UPC #
672042020270
Country of Origin
Switzerland

Dimensions

Fan Dia.
3.15 in

Details

Item
Cooling Fan
Application
Chassis
Compatible With
SuperMicro SuperChassis SC743
Airflow
510.9 gal/min
Fan Location
Side
Number of Fans
1
Connectors
4-pin LP4
Max. Fan Speed
5000 rpm
Compatibility
SuperMicro SuperChassis SC743

Description

FAN-0074L4 Middle Hot-Swap Fan For SC743 Chassis, w/ Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.