Supermicro Mounting Rail for Chassis - 2 (Discontinued)
- Mfr # MCP-290-00053-0N
- Zoro # G6713613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCP-290-00053-0N
Zoro #
G6713613
UPC #
672042033454
Country of Origin
Switzerland
Dimensions
Width
17.2 in
Length
36.4 in
Rack Height
3U
Details
Item
Mounting Rail
Features
Expandable, Durable
Compatible With
Supermicro SuperChassis: SC213, SC216, SC823M, SC825, SC825M, SC826, SC835, SC836, SC936
Device Supported
Chassis
Description
MCP-290-00053-0N Quick Rail Set for Chassis SC213/216/823M/825/825M/826/835/836/936
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.