Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNK-P0037P
Zoro #
G5651747
UPC #
672042035311
Country of Origin
Switzerland
Dimensions
Heatsink Height
0.98 in
Heatsink Width
3.54 in
Rack Height
1U
Details
Item
Heatsink
Mounting Method
Screw and Spring
Heatsink Material
Copper Base/ Aluminum Stacked Fins
Compatibility
Supermicro Chassis: CSE-111LTS, CSE-113MTS, CSE-801LTS, CSE-813
Socket Type
LGA1366
Max. Fan Speed
13000 rpm
Description
SNK-P0037P 1U Passive Heatsink For LGA1366
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.