Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperWorkstation LGA1150 500W Mid-Tower Workstation BareboneSyst (Blk) SYS-5038A-IL

SuperWorkstation LGA1150 500W Mid-Tower Workstation BareboneSyst (Blk) (Discontinued)

  • Mfr # SYS-5038A-IL
  • Zoro # G6722092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-5038A-IL
Zoro #
G6722092
UPC #
672042138937
Country of Origin
Unknown

Dimensions

Width
7.6 in
Depth
20.7 in
Height
16.7 in
Rack Height
3U

Details

Item
Server Barebone System
Standards
ACPI 1.0 / 2.0
Features
Environmentally Friendly
Color
Black
Includes
(1) Super X10SAE Motherboard, (1) 3U Mid-Tower Chassis, (4) SATA CABLE 61CM FLAT S-S PBF. 26AWG flat, 1x PS2 ATX 500W MULTI-OUTPUT HI-EFF PWS, (1) ROUND 16 pin TO 16 PIN RIBBON FP CABLE 30, 1 xFront control cable 16 pin split, 6, (1) USB 3.0 Internal Cable-60 cm(19 pin Female to 19pin Female), (1) HD/AC97 Audio Cable-60cm, (1) 12 CM x12 CM fan, (4) SC731 Tool-less Internal 3.5inch HDD Tray, (1) SC731 Card Reader Rail
Mounting
Mid-tower
Input Voltage
110V AC, 220V AC
Audio Line Out
Yes
Number of USB 2.0 Ports
10
RAID Levels
0, 1, 5, 10
DisplayPort
Yes
Number of PCI Express x16 Slots
2
DVI
Yes
Number of Power Supplies Installed
1
HDMI
Yes
Number of Expansion Slots
7
Processor Socket
Socket H3 LGA-1150
Number of Total Expansion Bays
6
VGA
Yes
Controller Type
Serial ATA/600
Max. Power Supply Wattage
500 W
Number of Total Memory Slots
4
Processor Supported
Pentium, Core i3, Xeon, Celeron, Core i7, Core i5
Max. Memory Supported
32 GB
Memory Standard
DDR3-1600/PC3-12800
Number of USB Ports
16
Number of Processors Supported
1
Number of PCI Slots
2
Number of PCI Express x1 Slots
3
Number of SATA Interfaces
8
Audio Line In
Yes
RAID Supported
Yes
Ethernet Technology
Gigabit Ethernet
Memory Technology
DDR3 SDRAM
Network (RJ-45)
Yes
Number of USB 3.0 Ports
6
Chipset Manufacturer
Intel
Number of External 5.25" Bays
1
Green Environmental Attribute
Environmentally Friendly
Chipset Model
C226 Express
Number of Memory Slots
4
Number of 3.5" Bays
5

Description

SuperWorkstation SYS-5038A-IL LGA1150 500W Mid-Tower Workstation Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.