Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228RC14 SuperServer Dual LGA2011 920W 2U Rackmount Server SYS-2028R-C1R4+

SY-228RC14 SuperServer Dual LGA2011 920W 2U Rackmount Server (Discontinued)

  • Mfr # SYS-2028R-C1R4+
  • Zoro # G6265595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028R-C1R4+
Zoro #
G6265595
UPC #
672042163373
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
24.8 in
Height
3.5 in
Rack Height
2U

Details

Voltage
230V AC, 120V AC
Color
Black
Includes
1 x Super X10DRC-LN4+ Motherboard, 1 x 2U Black SC218G Chassis, 1 x SAS3 backplane with 16x 2.5" drive bays, for CSE-213AC chassis, support SGPIO SES2 management and have 4x Mini-SAS HD connectors,RoHS/REACH,PBF, 2 x Internal Mini-SAS HD to Mini-SAS HD 35cm,30AWG,12Gb/s,HF,RoHS/REACH,PBF, 2 x cross-over mini SAS HD to 4 SATA w/SB, S. 55cm. 30AWG,RoHS/REACH, 2 x RA to S mini SAS HD 12Gb/s, 40cm, 30AWG,HF,RoHS/REACH,PBF, 2 x cross-over mini SAS HD to 4 SATA w/SB, S. 75cm. 30AWG,HF,RoHS/REACH,PBF, 2 x 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Square ILM MB, 2 x 1U REDUNDANT 920W PMBus 94% EFFICIENCY, 3 x 10.5" , 4 PIN MIDDLE FAN POWER EXTENSION (PWM), 1 x 16 pin control panel converter cable for SC826,846, 22cm, PBF, 1 x ROUND 16 pin TO 16 PIN RIBBON FP CABLE 30, 3 x 80x80x38 mm 7K RPM Chassis Middle Fan w/ Housing, 1 x Black 5.25, 1 x Black USB dummy tray support 1x 2.5" slim HDD for SC825, 836, 16 x Black gen 3rd hot-swap 2.5inch HDD tray, 1 x Rail set, quick/quick, default for 2,3U 17.2\"W
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0, ACPI 2.0
Ethernet Technology
Gigabit Ethernet
Number of PCI Express x8 Slots
4
Number of Power Supplies Installed
2
Item
Server Barebone System
Number of Processors Supported
2
Number of USB 2.0 Ports
4
Memory Technology
DDR4 SDRAM
Number of Internal 2.5" Bays
16
Processor Socket
Socket LGA 2011-v3
Processor Supported
Xeon
Controller Type
Serial ATA/600, 12Gb/s SAS
Number of USB 3.0 Ports
2
QuickPath Interconnect
9.60 GT/s
Number of SAS Interfaces
8
RAID Levels
0, 1, 5, 6, 10, 50, 60
Number of Total Memory Slots
24
Number of Expansion Slots
6
Number of USB Ports
7
Power Supply
920 W
Number of PCI Express x16 Slots
2
Number of SATA Interfaces
10
Number of Total Expansion Bays
16
Memory Standard
DDR4-2133/PC4-17000
Mounting
Rack
Maximum Memory Supported
1.5 TB
Chipset Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
QuickPath Interconnect Supported
Yes
RAID Supported
Yes
Network (RJ-45)
Yes
Graphics Controller Model
AST2400
Max. Power Supply Wattage
920 W
Graphics Controller Manufacturer
ASPEED
Max. Memory Supported
1.50 TB
Chipset Model
C612 Express
VGA
Yes
64-bit Processing
Yes
Number of Memory Slots
24

Description

SuperServer SYS-2028R-C1R4+ Dual LGA2011 920W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.