Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-748RC1R SuperServerDual LGA2011 920W 4U Rackmount/Tower Server SYS-7048R-C1R

SY-748RC1R SuperServerDual LGA2011 920W 4U Rackmount/Tower Server (Discontinued)

  • Mfr # SYS-7048R-C1R
  • Zoro # G6263565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-7048R-C1R
Zoro #
G6263565
UPC #
672042171811
Country of Origin
Unknown

Dimensions

Width
7 in
Depth
25.5 in
Height
17.2 in
Rack Height
4U

Details

Voltage
230V AC, 120V AC
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0, ACPI 2.0
Color
Black
Includes
1 x Super X10DRH-C Motherboard, 1 x 4U Chassis, 1 x RoHS/REACH,PBF SAS3 BPN - 8x2.5" SSD/HDD hotswap drive bays for CSE-M28SAC chassis,overheat indicator,SGPIO support SES2 mngt,2 mini-SAS HD connector(SFF-8643),1 fan connector with fan fail detection, 1 x CSE-SAS-743TQ-O-P, 1 x 8 pin to 8 pin round SGPIO cable, 40cm, 28AWG, pinout 1-1,RoHS/REACH, 1 x IPASS to 4 SATA, 55,45,35,30, w/55 SB, 30AWG, 4 x 55cm 30AWG SATA S-S cable, 2 x Internal Mini-SAS HD to Mini-SAS HD 50cm,30AWG,12Gb/s,HF,RoHS/REACH,PBF, 1 x Power extension cable; one HDD to two HDD and two FDD. 35/25/12cm. 22AWG, 2 x 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, 2 x 1U REDUNDANT 920W PMBus 94% EFFICIENCY, 1 x Black SAS3/SATA3 Mobile Rack for 8x 2.5" HDD w/o fan module,HF,RoHS/REACH,PBF
Number of SATA Interfaces
8
Number of Processors Supported
2
Processor Supported
Xeon
Number of PCI Express x8 Slots
6
Number of PCI Express x16 Slots
1
Number of USB Ports
7
Number of External 5.25" Bays
1
RAID Levels
0, 1, 5, 6, 10, 50, 60
Ethernet Technology
Gigabit Ethernet
Controller Type
Serial ATA/600, 12Gb/s SAS
Maximum Memory Supported
1 TB
Item
Server Barebone System
Power Supply
920 W
Number of Total Memory Slots
16
Number of 3.5" Bays
8
Number of USB 2.0 Ports
4
QuickPath Interconnect
9.60 GT/s
Number of Expansion Slots
7
Number of Internal 2.5" Bays
8
Mounting
Tower
Processor Socket
Socket LGA 2011-v3
Memory Standard
DDR4-2133/PC4-17000
Number of Power Supplies Installed
2
Memory Technology
DDR4 SDRAM
Number of USB 3.0 Ports
2
Number of Total Expansion Bays
17
Number of SAS Interfaces
8
Chipset Manufacturer
Intel
Graphics Controller Model
AST2400
Network (RJ-45)
Yes
QuickPath Interconnect Supported
Yes
VGA
Yes
Green Environmental Attribute
Environmentally Friendly
Max. Memory Supported
1 TB
Graphics Controller Manufacturer
ASPEED
Number of Memory Slots
16
64-bit Processing
Yes
Chipset Model
C612 Express
Max. Power Supply Wattage
920 W
RAID Supported
Yes

Description

SuperServer SYS-7048R-C1R Dual LGA2011 920W 4U Rackmount/Tower Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.