Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10DAX-B Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/A&2GbE/EATX Server MBD-X10DAX-B

X10DAX-B Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/A&2GbE/EATX Server (Discontinued)

  • Mfr # MBD-X10DAX-B
  • Zoro # G6257834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DAX-B
Zoro #
G6257834
UPC #
672042161652
Country of Origin
Unknown

Dimensions

Depth
12 in
Width
13 in

Details

Item
Server Motherboard
Controller Type
Serial ATA/600
Number of PCI Express x8 Slots
2
RAID Levels
0, 5, 10, 1
Memory Form Factor
RDIMM, DIMM, LRDIMM
Number of USB Ports
6
Series
X10
Number of SATA Interfaces
10
Number of Expansion Slots
6
Audio Channels
7.1
Multi-GPU Supported
SLI
Gigabit Ethernet
Yes
Number of USB 3.0 Ports
4
RAID Supported
Yes
Number of Onboard USB 3.0 Ports
2
Number of Onboard USB Ports
5
Processor Socket
Socket LGA 2011-v3
Number of PCI Express x16 Slots
3
Memory Speed Supported
2133 MHz, 1600 MHz, 1866 MHz, 2400 MHz
Number of PCI Express Slots
6
Max. Memory Supported
2 TB
Compatibility
Supermicro SuperChassis: 2U Chassis: SC826BA-R920LPB, SC825TQ-R740LPB 3U Chassis: SC836BE1C-R1K03B, SC835BTQ-R1K28B, SC836BA-R920B, SC836BA-R1K28B, SC835TQ-R920B Mid/Mini Tower Chassis: SC732i-865B, SC732D4F-903B 4U / Tower Chassis: SC745BTQ-R1K28B-SQ, SC846BA-R920B, SC747TG-R1400B-SQ, SC745TQ-R920B, SC743TQ-1200B
Number of Memory Slots
16
Number of PCI Express x4 Slots
1
Total Processor Supported
2
Memory Technology
DDR4 SDRAM
Processor Supported
Xeon
Chipset Model
C612
Multi GPU Supported
SLI
Chipset Manufacturer
Intel

Description

X10DAX-B Dual LGA2011/ Intel C612/ DDR4/ SATA3&USB3.0/ A&2GbE/ EATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.