This item is Discontinued.

Supermicro X10DRI-T-B Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/V&2GbE/EATX MBD-X10DRI-T-B

X10DRI-T-B Dual LGA2011/Intel C612/DDR4/SATA3&USB3.0/V&2GbE/EATX (Discontinued)

  • Mfr # MBD-X10DRI-T-B
  • Zoro # G6265367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DRI-T-B
Zoro #
G6265367
UPC #
672042137589
Country of Origin
Unknown

Dimensions

Depth
13 in
Width
12 in

Details

Item
Server Motherboard
Controller Type
Serial ATA/600
Onboard Video
On-board Video Chipset
Gigabit Ethernet
Yes
RAID Levels
0, 10, 1, 5
Number of SATA Interfaces
10
Number of USB Ports
4
Number of Onboard USB Ports
7
Number of Expansion Slots
6
Processor Socket
Socket LGA 2011-v3
RAID Supported
Yes
Number of USB 3.0 Ports
2
Number of Memory Slots
16
Number of PCI Express Slots
6
Number of PCI Express x8 Slots
3
Memory Standard
DDR4-1600/PC4-12800, DDR4-2133/PC4-17000, DDR4-1866/PC4-14900
Memory Technology
DDR4 SDRAM
Max. Memory Supported
1 TB
Processor Supported
Xeon
Number of Onboard USB 3.0 Ports
3
Number of PCI Express x16 Slots
3
Total Processor Supported
2
Memory Form Factor
DIMM, LRDIMM, RDIMM
Memory Speed Supported
1600 MHz, 2133 MHz, 1866 MHz
VGA
Yes
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Graphics Controller Model
AST2400
Chipset Model
C612

Description

X10DRI-T-B Dual LGA2011/ Intel C612/ DDR4/ SATA3&USB3.0/ V&2GbE/ EATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.