Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro X10DRI-T4+-B Dual LGA2011/Intel MBD-X10DRI-T4+-B

X10DRI-T4+-B Dual LGA2011/Intel (Discontinued)

  • Mfr # MBD-X10DRI-T4+-B
  • Zoro # G6265315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X10DRI-T4+-B
Zoro #
G6265315
UPC #
672042156788
Country of Origin
Unknown

Dimensions

Depth
13 in
Width
13.7 in

Details

Item
Server Motherboard
Number of PCI Express Slots
6
Compatibility
Number of USB Ports
4
Processor Socket
Socket LGA 2011-v3
VGA
Yes
Number of PCI Express x4 Slots
1
Onboard Video
On-board Video Chipset
Number of Expansion Slots
6
Number of Onboard USB Ports
5
Gigabit Ethernet
Yes
RAID Supported
Yes
Memory Speed Supported
2133 MHz, 1866 MHz, 1600 MHz, 2400 MHz
Number of PCI Express x16 Slots
2
Number of USB 3.0 Ports
2
Processor Supported
Xeon
Total Processor Supported
2
Series
X10
Number of Onboard USB 3.0 Ports
3
Number of SATA Interfaces
10
Controller Type
Serial ATA/600
Memory Form Factor
RDIMM, LRDIMM, DIMM
Number of Memory Slots
24
Memory Technology
DDR4 SDRAM
RAID Levels
1, 0, 10, 5
Number of PCI Express x8 Slots
3
Max. Memory Supported
3 TB
Graphics Controller Model
AST2400
Graphics Controller Manufacturer
ASPEED
Chipset Model
C612
Chipset Manufacturer
Intel

Description

X10DRI-T4+-B Dual LGA2011/ Intel C612/ DDR4/ SATA3&USB3.0/ V&4GbE/ Enhanced EATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.