This item is Discontinued.

No Product Image Available

X10SDV-6C+-TLN4F-B Intel Xeon (Discontinued)

  • Mfr # MBD-X10SDV-6C+-TLN4F-B
  • Zoro # G6257308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X10SDV-6C+-TLN4F-B
Zoro #
G6257308
UPC #
672042206766
Country of Origin
Unknown

Dimensions

Width
6.7 in
Depth
6.7 in

Details

Item
Server Motherboard
Number of PCI Express Slots
1
Integrated Processor Manufacturer
Intel
Number of SATA Interfaces
6
Memory Form Factor
UDIMM, RDIMM, DIMM
Memory Technology
DDR4 SDRAM
Chipset Manufacturer
Intel
10Gigabit Ethernet
Yes
Processor Socket
Socket BGA-1667
Memory Speed Supported
1600 MHz, 2133 MHz, 1866 MHz
VGA
Yes
RAID Supported
Yes
Number of Onboard USB Ports
4
Graphics Controller Model
AST2400
Integrated Processor Model
D-1528
Number of PCI Express x16 Slots
1
Integrated Processor Core
Hexa-core (6 Core)
Onboard Video
On-board Video Chipset
Number of Memory Slots
4
Number of Expansion Slots
1
Controller Type
Serial ATA/600
Graphics Controller Manufacturer
ASPEED
Number of USB 3.0 Ports
2
Number of USB Ports
2
Series
X10
Integrated Processor Type
Xeon
Number of M.2 Interfaces
1
RAID Levels
10, 1, 5, 0
Compatibility
Supermicro SuperChassis1U Chassis: SC504-203B, SC505-203B Mid/Mini Tower Chassis: SC721TQ-250B
Gigabit Ethernet
Yes
Max. Memory Supported
128 GB

Description

X10SDV-6C+-TLN4F-B Intel Xeon D-1528/ DDR4/ SATA3&USB3.0/ V&4GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.