This item is Discontinued.

Supermicro X10SLQ-L-B LGA1150/Intel Q87/DDR3/SATA3&USB3.0/A&2GbE/MicroATX MBD-X10SLQ-L-B

X10SLQ-L-B LGA1150/Intel Q87/DDR3/SATA3&USB3.0/A&2GbE/MicroATX (Discontinued)

  • Mfr # MBD-X10SLQ-L-B
  • Zoro # G6254587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X10SLQ-L-B
Zoro #
G6254587
UPC #
672042144679
Country of Origin
Unknown

Dimensions

Depth
9.6 in
Width
9.6 in

Details

Item
Server Motherboard
Gigabit Ethernet
Yes
Processor Supported
Core i3, Pentium, Core i5, Celeron, Xeon, Core i7
Number of PCI Express Slots
3
Controller Type
Serial ATA/600
Number of Expansion Slots
3
Memory Technology
DDR3 SDRAM
Chipset Manufacturer
Intel
Number of Memory Slots
2
Chipset Model
Q87 Express
Number of SATA Interfaces
5
RAID Levels
5, 1, 0, 10
RAID Supported
Yes
Max. Memory Supported
16 GB
Onboard Video
CPU Dependent Video
Number of PCI Express x4 Slots
1
Processor Socket
Socket H3 LGA-1150
Number of PCI Express x16 Slots
1
HDMI
Yes
Number of USB Ports
4
Total Processor Supported
1
Memory Speed Supported
1600 MHz
Memory Form Factor
DIMM, UDIMM
Compatibility
Supermicro SuperChassis: Mid/Mini Tower Chassis: SC731D-300B, SC732i-865B, SC732I-500B, SC732D2-903B, SC732D2-865B, SC732D2-500B, SC732D4-903B, SC732D4-865B, SC732D4-500B, SC732D4F-903B, SC732D4F-865B, SC732D4F-500B, SC731i-300B
Graphics Controller Manufacturer
Intel
Audio Channels
7.1
VGA
Yes
Number of USB 3.0 Ports
2
DisplayPort
Yes
Number of PCI Express x1 Slots
1
Series
X10
DVI
Yes
Number of Onboard USB Ports
4

Description

X10SLQ-L-B LGA1150/ Intel Q87/ DDR3/ SATA3&USB3.0/ A&2GbE/ MicroATX Motherboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.