This item is Discontinued.

Supermicro X10SLV-B LGA1150/Intel H81/DDR3/SATA3&USB3.0/A&2GbE/Mini-ITX MBD-X10SLV-B

X10SLV-B LGA1150/Intel H81/DDR3/SATA3&USB3.0/A&2GbE/Mini-ITX (Discontinued)

  • Mfr # MBD-X10SLV-B
  • Zoro # G6253205
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X10SLV-B
Zoro #
G6253205
UPC #
672042140923
Country of Origin
Unknown

Dimensions

Width
6.7 in
Depth
6.7 in

Details

Item
Desktop Motherboard
Includes
(1) I/O Shield, (2) I/O Cables
Standards
ACPI 5.0
Memory Standard
DDR3-1600/PC3-12800
Onboard LEDs Header
Yes
Total Processor Supported
1
Memory Speed Supported
1600 MHz
Audio Line In
Yes
Number of Mini PCI Express Slots
1
Number of DisplayPort Outputs
1
Processor Supported
Core i3, Core i5, Pentium, Celeron, Core i7
Number of Network (RJ-45) Ports
2
DVI
Yes
HDMI
Yes
Controller Type
Serial ATA/600, Serial ATA/300
Audio Channels
7.1
Audio Line Out
Yes
Max. Memory Supported
16 GB
Processor Technology
vPro Technology
Number of Memory Slots
2
Onboard Serial Header
Yes
DisplayPort
Yes
Number of PCI Express Slots
1
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
Intel
Gigabit Ethernet
Yes
PCI Express Standard
PCI Express 2.0
Number of DVI Outputs
1
Number of USB Ports
4
Processor Socket
Socket H3 LGA-1150
Number of Onboard USB 2.0 Ports
3
64-bit Processing
Yes
Number of USB 2.0 Ports
2
Sound Controller Model
ALC888S
Number of Expansion Slots
2
Number of Onboard USB Ports
3
Sound Controller Manufacturer
Realtek
Number of USB 3.0 Ports
2
Memory Form Factor
SoDIMM
Onboard Audio Header
Yes
Network (RJ-45)
Yes
Compatibility
Supermicro SuperChassis Mid/Mini Tower Chassis: SC731D-300B Mini-ITX Chassis: SC101i Supermicro SuperServer(s) Model: SYS-1018L-MP
Number of HDMI Outputs
1
Number of PCI Express x16 Slots
1
Serial Port
Yes
Onboard Video
CPU Dependent Video
Memory Technology
DDR3 SDRAM
Microphone Port
Yes
Chipset Model
H81
Number of SATA Interfaces
4

Description

X10SLV-B LGA1150/ Intel H81/ DDR3/ SATA3&USB3.0/ A&2GbE/ Mini-ITX Motherboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.