This item is Discontinued.

No Product Image Available

X11SSH-GF-1585-B Intel Xeon E3-1585 v5/Intel (Discontinued)

  • Mfr # MBD-X11SSH-GF-1585-B
  • Zoro # G6260135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X11SSH-GF-1585-B
Zoro #
G6260135
UPC #
-
Country of Origin
Unknown

Dimensions

Width
9.6 in
Depth
9.6 in

Details

Item
Server Motherboard
VGA
Yes
Number of PCI Express Slots
3
Processor Socket
Socket BGA-1440
RAID Supported
Yes
Integrated Processor Type
Xeon
Number of PCI Express x8 Slots
2
Max. Memory Supported
64 GB
Number of Onboard USB 3.0 Ports
3
Number of PCI Express x16 Slots
1
Memory Technology
DDR4 SDRAM
Number of Onboard USB Ports
9
Total Processor Supported
1
Controller Type
Serial ATA/600
Integrated Processor Core
Quad-core (4 Core)
Compatibility
Supermicro SuperChassis 1U: SC813MFTQC-350CB, SC813MFTQC-R407CB, SC113MFAC2-605CB, SC113MFAC2-R606CB, SC512F-350B, SC813MTQ-350CB 2U: SC823TQ-653LPB, SC213LT-563LPB 3U: SC833T-653B Mid/Mini-Tower: SC731i-300B, SC732I-500B 4U/Tower: SC842i-500B
Number of USB 3.0 Ports
2
Number of M.2 Interfaces
1
Graphics Controller Model
AST2400
Memory Speed Supported
1866 MHz, 1600 MHz, 2133 MHz
Chipset Model
C236
Chipset Manufacturer
Intel
Number of Expansion Slots
3
Number of USB Ports
4
RAID Levels
5, 0, 1, 10
Integrated Processor Manufacturer
Intel
Number of Memory Slots
4
Integrated Processor Model
E3-1585 v5
Number of SATA Interfaces
6
Gigabit Ethernet
Yes
Memory Form Factor
SoDIMM
Onboard Video
On-board Video Chipset
Graphics Controller Manufacturer
ASPEED

Description

X11SSH-GF-1585-B Intel Xeon E3-1585 v5/ Intel C236/ DDR4/ SATA3&USB3.0/ M.2/ V&2GbE/ MicroATX Motherboard & CPU Combo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.