This item is Discontinued.

Supermicro X11SSL-F-B LGA1151/Intel C232/DDR4/SATA3&USB3.0/V&2GbE/MicroATX MBD-X11SSL-F-B

X11SSL-F-B LGA1151/Intel C232/DDR4/SATA3&USB3.0/V&2GbE/MicroATX (Discontinued)

  • Mfr # MBD-X11SSL-F-B
  • Zoro # G6258288
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X11SSL-F-B
Zoro #
G6258288
UPC #
672042200900
Country of Origin
Unknown

Dimensions

Depth
9.6 in
Width
9.6 in

Details

Item
Server Motherboard
Memory Speed Supported
1600 MHz, 1866 MHz, 2133 MHz
Number of PCI Express Slots
3
Number of Memory Slots
4
Number of PCI Express x16 Slots
1
Onboard Video
On-board Video Chipset
Number of PCI Express x8 Slots
2
Number of USB Ports
4
Processor Socket
Socket H4 LGA-1151
Max. Memory Supported
64 GB
Controller Type
Serial ATA/600
Memory Technology
DDR4 SDRAM
Memory Form Factor
UDIMM, DIMM
Compatibility
Gigabit Ethernet
Yes
VGA
Yes
Number of SATA Interfaces
6
Total Processor Supported
1
Number of Expansion Slots
3
RAID Levels
1, 10, 0, 5
Number of Onboard USB 3.0 Ports
3
Number of Onboard USB Ports
7
Number of USB 3.0 Ports
2
RAID Supported
Yes
Processor Supported
Pentium, Xeon, Core i3, Celeron
Chipset Manufacturer
Intel
Chipset Model
C236
Graphics Controller Model
AST2400
Graphics Controller Manufacturer
ASPEED

Description

X11SSL-F-B LGA1151/ Intel C232/ DDR4/ SATA3&USB3.0/ V&2GbE/ MicroATX Motherboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.