This item is Discontinued.

Supermicro X11SSQ-O LGA1151/Intel Q170/DDR4/SATA3&USB3.0/M.2/A&2GbE/MicroATX MBD-X11SSQ-O

X11SSQ-O LGA1151/Intel Q170/DDR4/SATA3&USB3.0/M.2/A&2GbE/MicroATX (Discontinued)

  • Mfr # MBD-X11SSQ-O
  • Zoro # G6264046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X11SSQ-O
Zoro #
G6264046
UPC #
672042195688
Country of Origin
Unknown

Dimensions

Depth
9.6 in
Width
9.6 in

Details

Item
Server Motherboard
Memory Technology
DDR4 SDRAM
Number of USB 3.0 Ports
2
RAID Levels
5, 0, 10, 1
Number of Onboard USB 3.0 Ports
2
Controller Type
Serial ATA/600
Total Processor Supported
1
Compatibility
Supermicro SuperChassis 2U Chassis: SC825MTQ-R700LPB, SC823MTQ-R700LPB Mid/Mini Tower Chassis: SC731i-300B 4U / Tower Chassis: SC842i-500B
Processor Supported
Pentium, Core i7, Core i5, Celeron, Core i3
HDMI
Yes
DVI
Yes
Gigabit Ethernet
Yes
RAID Supported
Yes
Memory Speed Supported
1866 MHz, 2133 MHz, 1600 MHz
DisplayPort
Yes
Audio Channels
7.1
Number of PCI Express Slots
4
Number of SATA Interfaces
6
Processor Socket
Socket H4 LGA-1151
Number of Expansion Slots
4
Number of Onboard USB Ports
6
Memory Form Factor
UDIMM, DIMM
Number of USB Ports
6
Max. Memory Supported
64 GB
Number of Memory Slots
4
Number of PCI Express x16 Slots
1
Number of PCI Express x4 Slots
2
Number of PCI Express x1 Slots
1
Chipset Manufacturer
Intel
Chipset Model
Q170

Description

X11SSQ-O LGA1151/ Intel Q170/ DDR4/ SATA3&USB3.0/ M.2/ A&2GbE/ MicroATX Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.