Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

X12Dpl-Nt6 - Motherboard - Atx - Lga4189 Socket - C621A (Discontinued)

  • Mfr # MBD-X12DPL-NT6-O
  • Zoro # G009573045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X12DPL-NT6-O
Zoro #
G009573045
UPC #
672042443642
Country of Origin
China

Dimensions

Depth
10 in
Width
12.2 in

Details

Item
Workstation Motherboard
Number of Onboard USB Ports
3
Intel Optane Memory Ready
Yes
Memory Technology
DDR4 SDRAM
Graphics Controller Model
AST2600
Graphics Controller Manufacturer
ASPEED
Processor Supported
Xeon
Controller Type
Serial ATA/600
Onboard Video
On-board Video Chipset
Total Processor Supported
2
Number of Memory Slots
8
Memory Form Factor
RDIMM, DIMM, LRDIMM
Number of SATA Interfaces
12
Number of PCI Express Slots
4
Number of Onboard USB 3.2 Ports
3
Number of Network (RJ-45) Ports
2
VGA
Yes
RAID Levels
0, 1, 5, 10
Processor Socket
Socket LGA-4189
Max. Memory Supported
2 TB
Brand Compatibility
Intel
Number of Expansion Slots
4
Chipset Model
C621A
RAID Supported
Yes
Number of USB 3.2 Gen 1 Ports
2
Number of USB Ports
2
Number of M.2 Interfaces
1
Memory Speed Supported
3200 MHz, 2666 MHz, 2933 MHz
Number of PCI Express x16 Slots
4
Processor Generation Supported
3rd Gen
10Gigabit Ethernet
Yes
Chipset Manufacturer
Intel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.