This item is Discontinued.

Supermicro X9DBU-IF-B LGA1356/Intel C602/DDR3/SATA3/V&2GbE/Proprietary UIO MBD-X9DBU-IF-B

X9DBU-IF-B LGA1356/Intel C602/DDR3/SATA3/V&2GbE/Proprietary UIO (Discontinued)

  • Mfr # MBD-X9DBU-IF-B
  • Zoro # G6258437
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X9DBU-IF-B
Zoro #
G6258437
UPC #
672042117093
Country of Origin
Unknown

Dimensions

Width
13"
Depth
12"

Details

Item
Server Motherboard
Product Type
Server Motherboard
Package Type
Bulk
Memory Form Factor
LRDIMM, RDIMM, DIMM, UDIMM
Number of USB 2.0 Ports
2
Number of SATA Interfaces
10
Graphics Controller Model
G200eW
Number of Network (RJ-45) Ports
3
Chipset Manufacturer
Intel
Network (RJ-45)
Yes
64-bit Processing
Yes
Audio Line Out
No
Number of Onboard USB Ports
6
Microphone Port
No
Number of PCI Express x8 Slots
1
Processor Socket
Socket B2 LGA-1356
PS/2 Port
Yes
Max. Memory Supported
384 GB
Number of Expansion Slots
2
Total Processor Supported
2
Onboard Video
On-board Video Chipset
Serial Port
Yes
Onboard Serial Header
Yes
RAID Supported
Yes
Onboard LEDs Header
Yes
Number of Memory Slots
12
Audio Line In
No
RAID Levels
1+0, 5, 1, 0
Number of PCI Express Slots
2
Number of USB Ports
2
Memory Standard
DDR3-1600/PC3-12800, DDR3-1333/PC3-10600, DDR3-1066/PC3-8500, DDR3-800/PC3-6400
Gigabit Ethernet
Yes
Memory Technology
DDR3 SDRAM
Controller Type
Serial ATA/600, Serial ATA/300
Processor Supported
Xeon
Memory Speed Supported
800 MHz, 1600 MHz, 1333 MHz, 1066 MHz
VGA
Yes
PCI Express Standard
PCI Express 3.0
QuickPath Interconnect
8 GT/s
Graphics Controller Manufacturer
Matrox
Number of Onboard USB 2.0 Ports
6
Chipset Model
C602

Description

X9DBU-IF-B LGA1356/ Intel C602/ DDR3/ SATA3/ V&2GbE/ Proprietary UIO Server Motherboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.