Supermicro

X9DRD-7LN4F-B Dual LGA2011/Intel C602J/DDR3/SATA3&SAS/V&4GbE/EATX


product price: $618.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 512 GB
  • Standards FCC,UL
  • Features Features,"Environmentally Friendly, Gigabit Ethernet, Network (RJ-45), Onboard LEDs Header, Onboard Serial Header, RAID Supported, Serial Port, VGA"
  • Package Type Bulk
  • Product Type Server Motherboard
See all product information

Product Information

Dimensions

Size 512 GB

Details

Item Server Motherboard
Standards FCC,UL
Features Features,"Environmentally Friendly, Gigabit Ethernet, Network (RJ-45), Onboard LEDs Header, Onboard Serial Header, RAID Supported, Serial Port, VGA"
Package Type Bulk
Product Type Server Motherboard
Number of Total Expansion Slots 6
Number of Onboard USB Ports 5
Total Number of USB Ports 4
Graphics Controller Model G200
Number of USB 2.0 Ports 4
Memory Technology DDR3 SDRAM
PCI Express Standard PCI Express 3.0
Total Processor Supported 2
Power Supply Supported EPS12V
Number of PCI Express Slots 6
Processor Socket Socket R LGA-2011
Memory Speed Supported 1600 MHz, 1333 MHz, 1066 MHz, 800 MHz
Number of Network (RJ-45) Ports 5
Processor Supported Xeon Octa-core
Controller Type Serial Attached SCSI (SAS), Serial ATA/300, Serial ATA/600
QuickPath Interconnect 8 GT/s
Memory Form Factor RDIMM, UDIMM, DIMM
Number of PCI Express x8 Slots 6
Number of Memory Slots 16
RAID Levels 0, 1+0, 5, 1
Number of SAS Interfaces 8
Number of Onboard USB 2.0 Ports 5
Memory Standard DDR3-1066/PC3-8500, DDR3-1333/PC3-10600, DDR3-800/PC3-6400, DDR3-1600/PC3-12800
Number of SATA Interfaces 6

Description

X9DRD-7LN4F-B Dual LGA2011/ Intel C602J/ DDR3/ SATA3&SAS/ V&4GbE/ EATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products