This item is Discontinued.

Supermicro X9QR7-TF+-O Quad LGA2011/Intel MBD-X9QR7-TF+-O

X9QR7-TF+-O Quad LGA2011/Intel (Discontinued)

  • Mfr # MBD-X9QR7-TF+-O
  • Zoro # G6253153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X9QR7-TF+-O
Zoro #
G6253153
UPC #
672042114474
Country of Origin
Unknown

Dimensions

Depth
16.4 in
Width
16.8 in

Details

Item
Server Motherboard
Controller Type
6Gb/s SAS, Serial ATA/600, Serial ATA/300
Number of PCI Express x8 Slots
2
Microphone Port
No
Number of Memory Slots
32
RAID Levels
0, 1+0, 50, 1, 5, 60, 6
Number of SATA Interfaces
6
Memory Standard
DDR3-1066/PC3-8500, DDR3-800/PC3-6400, DDR3-1600/PC3-12800, DDR3-1333/PC3-10600
Audio Line Out
No
Audio Line In
No
Gigabit Ethernet
Yes
Memory Form Factor
DIMM, RDIMM
Number of Onboard USB Ports
4
64-bit Processing
Yes
Number of Network (RJ-45) Ports
3
PCI Express Standard
PCI Express 3.0
Onboard LEDs Header
Yes
Number of Onboard USB 2.0 Ports
4
Number of PCI Express x16 Slots
2
Onboard Video
On-board Video Chipset
Memory Speed Supported
800 MHz, 1066 MHz, 1333 MHz, 1600 MHz
Processor Socket
Socket R LGA-2011
Serial Port
Yes
VGA
Yes
Number of PCI Express Slots
4
Number of USB Ports
4
Memory Technology
DDR3 SDRAM
QuickPath Interconnect
8 GT/s
Number of SAS Interfaces
8
Processor Supported
Xeon
Network (RJ-45)
Yes
Onboard Serial Header
Yes
Number of Expansion Slots
4
Total Processor Supported
4
Number of USB 2.0 Ports
4
RAID Supported
Yes
Max. Memory Supported
1 TB
Graphics Controller Model
G200eW
Chipset Model
C602
Graphics Controller Manufacturer
Matrox
Chipset Manufacturer
Intel

Description

X9QR7-TF+-O Quad LGA2011/ Intel C602/ DDR3/ SATA3&SAS2/ V&2GbE/ Proprietary Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.