This item is Discontinued.

Supermicro X9SRH-7F-B LGA2011/Intel C602J/DDR3/SATA3&SAS2/V&2GbE/ATX Server MBD-X9SRH-7F-B

X9SRH-7F-B LGA2011/Intel C602J/DDR3/SATA3&SAS2/V&2GbE/ATX Server (Discontinued)

  • Mfr # MBD-X9SRH-7F-B
  • Zoro # G6258543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-X9SRH-7F-B
Zoro #
G6258543
UPC #
672042117284
Country of Origin
Unknown

Dimensions

Width
12 in
Depth
9.6 in

Details

Item
Server Motherboard
Onboard Video
On-board Video Chipset
Max. Memory Supported
256 GB
Memory Form Factor
DIMM, RDIMM, UDIMM
Number of SAS Interfaces
8
VGA
Yes
Number of Memory Slots
8
Number of PCI Express x16 Slots
2
Number of SATA Interfaces
6
Gigabit Ethernet
Yes
Memory Technology
DDR3 SDRAM
RAID Supported
Yes
Processor Socket
Socket R LGA-2011
RAID Levels
1, 5, 1+0, 0
Number of Onboard USB Ports
7
Number of Expansion Slots
6
Number of PCI Express x8 Slots
1
Number of PCI Express Slots
3
Controller Type
Serial ATA/600, 6Gb/s SAS, Serial ATA/300
Memory Standard
DDR3-1333/PC3-10600, DDR3-1066/PC3-8500, DDR3-1600/PC3-12800
Series
X9
Memory Speed Supported
1066 MHz, 1600 MHz, 1333 MHz
Number of USB Ports
2
Total Processor Supported
1
Processor Supported
Xeon
Chipset Model
C602-J
Graphics Controller Model
G200eW
Graphics Controller Manufacturer
Matrox
Chipset Manufacturer
Intel

Description

X9SRH-7F-B LGA2011/ Intel C602J/ DDR3/ SATA3&SAS2/ V&2GbE/ ATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.