PCC80-PAK4 SPG Replacement Filter Cartridge for Pentair Clean & Clear Plus 320

  • Mfr # PCC80-PAK4 SPG

  • Zoro # G504009575


product price:  $302.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PCC80-PAK4 SPG
Zoro #
G504009575
UPC #
690164231763
Country of Origin
China

Description

Features
  • Replacement filter for pool and spa cleaning systems
  • 50% open abs free flow cores maximize water flow through reemay filter media
  • Antimicrobial end caps resist chlorine degradation and provide support to filter material for a longer life span
Specifications
  • Media Weight: 4 oz / sq. yd.
  • Outer Diameter: 7 in.
  • Surface Area: 320 sq. ft.
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.