Shop SUPERPRO
Create Account
PMA40L-F2M-M SPG Replacement Filter Cartridge for Master Spas Twilight
- Mfr # PMA40L-F2M-M SPG
- Zoro # G204009561
product price:Â
$
76.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMA40L-F2M-M SPG
- Zoro #
- G204009561
- UPC #
- 690164232944
- Country of Origin
- China
Description
Features
- Replacement filter for pool and spa cleaning systems
- 50% open abs free flow cores maximize water flow through reemay filter media
- Antimicrobial end caps resist chlorine degradation and provide support to filter material for a longer life span
- Media Weight: 3 oz / sq. yd.
- Outer Diameter: 6 in.
- Surface Area: 40 sq. ft.
- Weight: 1.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.