Premium Blue Waterway Teleweir 50
- Mfr # HF4H949-01M
- Zoro # G822965010
product price:Â
$
34.15
/ea
Key Features
Color
White
Filter Media
Premium Pointbond
Outside Diameter
5 in
Length
13.1875 in
Inside Diameter
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF4H949-01M
- Zoro #
- G822965010
- UPC #
- 810151301846
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 5 in
- Length
- 13.1875 in
- Inside Diameter
- 1.5 in
- Height
- 5 in
- Width
- 5 in
Details
- Item
- Pool Filter Cartridge
- Color
- White
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Material
- Point bond
Description
Hurricane HF4H949-01M Cartridge Filter Replacement for Premium Blue Waterway Teleweir 50, Unicel 4CH-949AM, Pleatco PWW50L, Filbur FC-0172
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.