Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supershine 2SLSTP2040DD-120V 2 ft. 2000L LED Strip Light SU137669

2SLSTP2040DD-120V 2 ft. 2000L LED Strip Light (Discontinued)

  • Mfr # SU137669
  • Zoro # G404107692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU137669
Zoro #
G404107692
UPC #
654204706697
Country of Origin
China

Description

Features
  • Metalux led strip light
  • 120v triac dimmable driver
  • 2000 lumens
  • 4000k, 80 cri
  • Equivalent to either 1 t8 fluorescent lamp
  • Ideal for single or continuous row applications
  • Dimmable, frost lens provides clean, even illumination
  • Ul listed
  • Size - 2 ft.
  • Dimension - 2.2 x 4.6 x 49.3 in.
  • Item weight - 6.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.