Zoro Homepage

24in LED HDTV 1080p with DVD

  • Mfr # SC2412

  • Zoro # G012512222


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Speakers
Yes
Audio Outputs
Yes
Screen Size
24 in
Height
17.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2412
Zoro #
G012512222
UPC #
639131024120
Country of Origin
China

Dimensions

Screen Size
24 in
Height
17.8 in

Description

24 LED HDTV 1080p with DVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.