Zoro Homepage

24in Smart HDTV

  • Mfr # SC2416STV

  • Zoro # G612512028


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Width
21.7"
Depth
2.8"
Aspect Ratio
0.672917
Height
12.9"
RMS Output Power
6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2416STV
Zoro #
G612512028
UPC #
639131224162
Country of Origin
China

Dimensions

Width
21.7"
Depth
2.8"
Height
12.9"
Viewable Screen Size
24"
Screen Size Class
24"

Description

Supersonic 24 Smart HDTV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.