Shop SUPERSONIC
Create Account
32 VIDAA Smart TV
- Mfr # SC-3220VTV
- Zoro # G023923192
product price:Â
$
369.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-3220VTV
- Zoro #
- G023923192
- UPC #
- 639131232204
- Country of Origin
- China
Description
32 LED Smart HDTV, ATSC & NTSC System, 3X HDMI, 1080p, Wi-Fi, USB, Multi Language OSD, AC/DC 12v Car Cord - INCLUDED FEATURES & SPECS: 32 DLED TV 3x HDMI ARC Compatible HDTV 1080p/1080i/720p/480p/480i Built-in WiFi 802.11 b/g/n Built-in USB Input Compatible Allows You to Play Music & Photos Aspect Ratio: 16:9 Resolution: 1366 x 768 Brightness: 180 cd/m2 10% Contrast Ratio: 3000:1 Response Time: 8ms Viewing Angle: 178? (H), 178? (V) Standby Power: 0.5W Color Capacity: 16.7M Brightness and Contrast Controls Digital Noise Reduction Picture Mode: Enhanced(ARC), Standard, Vivid Energy Saving, Theater Day, Theater Night, Sport Built-in Speakers Sound Mode: Standard, Enhanced (ARC), Theater, Music, Speech, Late Night, Sport Sleep Timer Function Multi Language On Screen Display AC/DC Compatible (Car Cord Included) Full Function Remote Control GENERAL: AC Input: 100-240V, 50/60Hz; DC 12V Maximum Power Consumption: 60W Input Terminals Compatible: 1x HDMI ARC/ 2x HDMI / LAN/ RF/ 2x USB 2.0 Output Terminals Compatible: Headphones & Optical Wall Mountable Design, VESA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.