Zoro Homepage

43in Google Smart LED HDTV

  • Mfr # SC4350GTV

  • Zoro # G212512053


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
60 Hz
Width
38.10 in
Depth
3.50 in
Max. Resolution
1920 x 1080
Screen Size
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC4350GTV
Zoro #
G212512053
UPC #
639131243507
Country of Origin
China

Dimensions

Width
38.10 in
Depth
3.50 in
Screen Size
43 in
Height
22.20 in
Screen Size Class
43"
Viewable Screen Size
43"

Details

Screen Refresh Rate
60 Hz
Max. Resolution
1920 x 1080
Aspect Ratio
16:9
HDMI
Yes
Horizontal Viewing Angle
178°
Scan Format
1080p
PC Streaming
Yes
Total Number of HDMI Ports
3
Vertical Viewing Angle
178°
Virtual Assistant Supported
Google Assistant
Streaming Service
Twitch, Apple TV, Netflix, Disney+, HBO Max, YouTube, Google Play Movies & TV, Amazon Prime
Input Voltage
120V AC, 230V AC
Internet Access
Yes
Operating Power Consumption
90 W
Standard Refresh Rate
60 Hz
Operating System
Android
Maximum Resolution
1920 x 1080
Video Signal Standard
HDTV
USB
Yes
RMS Output Power
16 W
Ethernet
Yes
Backlight Technology
Direct LED
Input Frequency
60 Hz
Digital Tuner
ATSC
Wireless LAN
Yes
Item
Smart LED-LCD TV
Features
Noise Reduction, Film Mode, RF Antenna Input, Game Mode, Sleep Timer, Sport Mode, Anti-glare Screen Coating, Energy Saving Mode, On Screen Display; Voice Assistant
Viewing Angle
178° Horizontal/178° Vertical
Includes
Remote Control, AC Power Cord, User Manual

Description

43 Google Smart LED HDTV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.