Zoro Homepage

Bluetooth Portable Speaker in Blue

  • Mfr # IQ-1306BT-BLU

  • Zoro # G521739783


product price: $43.85
/ea

Key Features

Height
5.35 in
Color
Blue
Width
5.35 in
Length
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IQ-1306BT-BLU
Zoro #
G521739783
UPC #
639131313064
Country of Origin
China

Dimensions

Height
5.35 in
Width
5.35 in
Length
9.84 in

Details

Item
Portable Speaker
Color
Blue

Description

2.1 Outdoor Active HIFI Bluetooth Speaker with 3 inch Subwoofer � Clear Sound and Heavy Bass for a Dynamic Sound Effect � Wirelessly Stream Music from Any Bluetooth-enabled Device Such as Your Smartphone, Notebook, iPhone or iPad � Secure & Simple Pairing for User-Friendly Operation � USB and MicroSD Card Support � FM Radio � Operating Range: 10 Meters � Auxiliary Line-in Port, Suitable for PC,MID, TV and Other Audio Devices � Built-in Lithium Rechargeable Battery: 1500mAh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.