SC-1421SB 2.0 Bluetooth Sound Bar Speaker - 60 W RMS - Black

  • Mfr # SC1421SB

  • Zoro # G712434954


product price:  $97.19
/ea

Key Features

Power Source
AC
Number of Speakers
2
Bluetooth Compatible
Yes
Includes
35" Optical Bluetooth Soundbar & Subwoofer, Remote Control, Manual
Overall Length
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC1421SB
Zoro #
G712434954
UPC #
639131214217
Country of Origin
China

Dimensions

Overall Length
35.4 in
Overall Width
2.6 in
Height
3.1 in
Depth
35.4 in

Details

Power Source
AC
Number of Speakers
2
Bluetooth Compatible
Yes
Includes
35" Optical Bluetooth Soundbar & Subwoofer, Remote Control, Manual
Watts
60
Features
Remote Control, LED Display
HDMI
Yes
Compatibility
TV, Bluetooth Enabled Devices
Speaker Configuration
2
Maximum Frequency Response
20 kHz
Minimum Frequency Response
45 Hz
USB
Yes
Wireless Speaker(s)
Yes
RMS Output Power
60 W
Item
Sound Bar Speaker

Description

35 Optical Bluetooth Soundbar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.