Shop All Bluetooth & Smart Speakers
Supersonic
Supersonic SC-2328BT - RED USB & AUX Portable Bluetooth Speaker with True Wireless Technology; Red
Mfr # SC-2328BT - RED
Zoro # G503777666
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Supersonic
- MFR # SC-2328BT - RED
- Zoro # G503777666
- UPC # 639131823280
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
USB & AUX Portable Bluetooth Speaker with True Wireless Technology.
Features- Wireless speaker with rich stereo sound
- Lightweight and portable
- Bluetooth(R) 5.0, USB and auxiliary input compatible
- Output power: 3 watt x 2 watt
- Rechargeable battery: 1,200 mAh
- Operating voltage: DC 5 volt
- Charging time: 4 to 5 hours
- Play time: 3 hours
- Output power: AC 110 volt to 240 volt/50 Hz to 60 Hz
- DC: 9 volt/1.5 amp
- Color: Red
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 12.7'' Indoor / Outdoor 60 Watt Pa Horn Speaker W/70-100V Transformer (PHSP12)
- PANASONIC Telephone, Champagne Gold, 3Handset, 1Line (KX-TGF353N)
- ILC Replacement for Ingenico Move 5000 Battery (MOVE 5000)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement for Power Patrol Backup Battery SLA1075 (ML8-121139)
- SUPERSONIC Retro Bluetooth Speaker (SC-1097BT)
- JBL Party Box Encore Essential Bluetooth Speaker, Black (JBLPBENCOREESSAM)
- POWER UP! GoBass Bluetooth Speaker (192-540903)
- CREATIVE LABS Creative Labs MF1680AA000 Pebble Desktop Speakers; Black (MF1680AA000)
- ILIVE Wireless Bluetooth Weather Resistant Portable Speaker (ISBW240BDL)
- DEWALT Bluetooth Speaker, 3" L, 3-3/4" H, 3 Ah (DCR008)
- SKILLEDPOWER Portable Stereo Sound Bar; Add a Powerful Presentation Speaker to any Laptop Computer (SK7271)
- Supersonic Bluetooth & Smart Speakers