This item is Discontinued.

Supersonic Supersonic SC-2411 24" LED-LCD TV - HDTV - LED Backlight - 1920 x 1080 Resolution SC2411

Supersonic SC-2411 24" LED-LCD TV - HDTV - LED Backlight - 1920 x 1080 Resolution (Discontinued)

  • Mfr # SC2411
  • Zoro # G413770832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2411
Zoro #
G413770832
UPC #
639131524118
Country of Origin
China

Dimensions

Width
23"
Depth
1.3"
Height
14.5"
Height with Stand
16"
Screen Size Class
24"
Viewable Screen Size
24"
Width with Stand
23"
Depth with Stand
7"

Details

Speakers
Yes
Aspect Ratio
0.672917
USB
Yes
Total Number of HDMI Ports
2
Digital Tuner
ATSC
Horizontal Viewing Angle
170°
Maximum Resolution
1920 x 1080
Operating Power Consumption
42 W
VGA
Yes
HDMI
Yes
Scan Format
1080p
Remote Control Included
Yes
Response Time
5 ms
Number of Component Video Inputs
1
Number of Speakers
2
Backlight Technology
LED
Brightness
250 Nit
Native Contrast Ratio
1,000:1
Vertical Viewing Angle
160°
Standby Power Consumption
1 W
Number of HDMI Inputs
2
Component Video
Yes
Package Contents
SC-2411 24" Widescreen LED HDTVRemote ControlAC Power AdapterCar CordUser Manual
Headphone
Yes
VESA Mount Standard
100 x 100
Video Signal Standard
HDTV
Item
LED-LCD TV
Viewing Angle
170° Horizontal/160° Vertical
Features
Digital Noise Reduction, Sleep Timer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.