Supersonic

Wired Gaming Headset W Mic


product price: $21.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cable Length 8.20 ft
  • Earpiece Type Binaural
  • Sound Mode Stereo
  • Driver Size 1.57"
  • Host Interface Mini-phone (3.5mm)
See all product information

Product Information

Dimensions

Cable Length 8.20 ft
Driver Size 1.57"

Details

Item Gaming Headset
Earpiece Type Binaural
Sound Mode Stereo
Host Interface Mini-phone (3.5mm)
Microphone Technology Omni-directional
Microphone Design Boom
Form Factor Circumaural
Sound Pressure Level 108 dB
Maximum Frequency Response 20 kHz
Earpiece Design Over-the-head
Connectivity Technology Wired
Minimum Frequency Response 20 Hz
Impedance 32 Ohm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.