This item is Discontinued.

Supersprings HELPER SPRINGS Air Spring Frame Mount 2600 Pounds Load Capacity Not To Exceed The Gross Vehicle We SSR-128-40-2

HELPER SPRINGS Air Spring Frame Mount 2600 Pounds Load Capacity Not To Exceed The Gross Vehicle We (Discontinued)

  • Mfr # SSR-128-40-2
  • Zoro # G908385084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR-128-40-2
Zoro #
G908385084
UPC #
814699008861
Country of Origin
United States

Details

Color
Blue
Includes
Mounting Hardware
Load Capacity
2600 lb
Mounting Type
Frame Mount
Material
Urethane
Type
Air Spring

Description

Limited 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.