3/8 In.-16x10 ' Continuous Thread Threaded Rod
- Mfr # ZR1038
- Zoro # G921880764
product price:Â
$
42.49
/ea
Key Features
Thread Type
National Coarse
Material
Galvanized
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR1038
- Zoro #
- G921880764
- UPC #
- 75114013451
- Country of Origin
- United States
Dimensions
- Thread Size
- 0.375
- Overall Length
- 10 ft
Details
- Thread Type
- National Coarse
- Material
- Galvanized
Description
Continuous threaded rod. For use with Superstrut metal framing and hanger systems. National coarse thread. Durable galvanized construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.