FullThdStud, 5", 2A, Alloy Steel, PK125
- Mfr # CSAB7.050C0500EAP0
- Zoro # G824950663
product price:Â
$
621.99
/pk of 125, $4.98/ea
Free Shipping & Returns
Key Features
Includes Nuts
Yes
Material Grade/Class
Grade B7
Thread Fit
2A
Finish
PTFE Coated
Tensile Strength
125 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.050C0500EAP0
- Zoro #
- G824950663
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Overall Length
- 5 in
- Length
- 5 in
Details
- Includes Nuts
- Yes
- Material Grade/Class
- Grade B7
- Thread Fit
- 2A
- Item
- Fully Threaded Stud
- Finish
- PTFE Coated
- Tensile Strength
- 125 ksi
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.31.2
- Material
- Alloy Steel
- Product Type
- Continuous Thread Stud
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Fully Threaded Stud, Material Grade/Class Grade B7, Material Alloy Steel, Finish PTFE Coated, Thread Size 1/2 In.-13, Overall Length 5 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.