
Beam Clamp
Mfr # 508
Zoro # G0863375
product price: $57.95
/eaSold in multiples of 20 for $1,159.00
Key Features
Material
Malleable Iron
Standards
CSA 63683
Sub-Category
Clamps
Jaw Size
2-1/8 in
Product Net Width
2-9/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
508
Zoro #
G0863375
UPC #
785991509762
Country of Origin
China
Dimensions
Jaw Size
2-1/8 in
Product Net Width
2-9/16 in
Product Net Depth / Length
2-7/16 in
Overall Length
2-7/16 in
Details
Item
Threaded Rod Hanger
Material
Malleable Iron
Standards
CSA 63683
Sub-Category
Clamps
Product Type
Clamp, Beam
Special Functions
Supports threaded rod, threaded brindle rings and electrical boxes.
Product Name
M.I. BEAM CLAMP
Features
Supports threaded rod, threaded brindle rings and electrical boxes.; Bright zinc plating.
Industry Standards
CSA 63683
Description
Beam Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.