
Clamp, Conduit; Pipe Use, Plain
Mfr # Z703 1/2-25
Zoro # G013790520
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Finish
Plain
For Use With
Conduit; Pipe
Nominal/Conduit Pipe
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z703 1/2-25
Zoro #
G013790520
UPC #
75114013994
Country of Origin
United States
Details
Item
Clamp
Finish
Plain
For Use With
Conduit; Pipe
Nominal/Conduit Pipe
1/2 in
Material
Steel
Description
Pipe straps hold conduit and pipes in channel. They are inserted along the slot side of the channel and twisted into place. Pre-assembled with locking slot/hex head bolt. Gold-galvanized corrosion free finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.