Zoro Homepage

Newtonian Demonstration

  • Mfr # PH10419

  • Zoro # G813338915


product price: $58.15
/ea

Key Features

Material
Wood, Steel
Color
Light Tan
Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
1 Newtonian Demo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH10419
Zoro #
G813338915
UPC #
656727858785
Country of Origin
India

Details

Material
Wood, Steel
Color
Light Tan
Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
1 Newtonian Demo

Description

This Newtonian Demonstrator is a large size to clearly explain the theory. Wooden frame consists of five nickel plated steel balls of uniform mass suspended from the frame. Includes instructions. Size: approx. 9 L x 7 W x 8 H.


  • Large size for classroom demonstration
  • See Newton's laws of motion in action
  • Includes Instructions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.